

€70.93/ pieceexcl. VAT
€85.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | ETS |
Outer Diameter | 21.15 mm |
Width | 114.2 mm |
Material | Steel, FKM |
Operating temperature | from -20 to 200 °C |
€304.04/ pieceexcl. VAT
€367.89incl. VAT
Estimated delivery date - 10/11/2026