

€92.30/ pieceexcl. VAT
€111.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UK |
Shaft diameter | 55 mm |
Outer Diameter | 110 mm |
Width | 62 mm |
Dynamic load rating | 56 kN |
Static load rating | 36 kN |
With sealing | Yes |
Limiting speed | 7300 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |