

€68.49/ pieceexcl. VAT
€82.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UK |
Shaft diameter | 50 mm |
Outer Diameter | 100 mm |
Width | 59 mm |
Dynamic load rating | 46 kN |
Static load rating | 29 kN |
With sealing | Yes |
Limiting speed | 8000 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |