

€56.75/ pieceexcl. VAT
€68.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UK |
Shaft diameter | 45 mm |
Outer Diameter | 90 mm |
Width | 55 mm |
Dynamic load rating | 37.5 kN |
Static load rating | 23.2 kN |
With sealing | Yes |
Limiting speed | 9000 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |