

€45.03/ pieceexcl. VAT
€54.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UK |
Shaft diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 46 mm |
Dynamic load rating | 34.5 kN |
Static load rating | 19.8 kN |
With sealing | Yes |
Limiting speed | 10300 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |