

€40.17/ pieceexcl. VAT
€48.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UK |
Shaft diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 43 mm |
Dynamic load rating | 27.5 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Limiting speed | 11700 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |