

€36.30/ pieceexcl. VAT
€43.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UK |
Shaft diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 38 mm |
Dynamic load rating | 20.7 kN |
Static load rating | 11.3 kN |
With sealing | Yes |
Limiting speed | 13800 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |