




€174.19/ pieceexcl. VAT
€210.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UC |
Shaft diameter | 3.1/4 in |
Outer Diameter | 150 mm |
Width | 85.7 mm |
Dynamic load rating | 88 kN |
Static load rating | 64 kN |
With sealing | Yes |
Limiting speed | 5200 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |