




€149.61/ pieceexcl. VAT
€181.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UC |
Shaft diameter | 3.3/16 in |
Outer Diameter | 140 mm |
Width | 82.6 mm |
Dynamic load rating | 76 kN |
Static load rating | 54 kN |
With sealing | Yes |
Limiting speed | 5600 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |