




€118.85/ pieceexcl. VAT
€143.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UC |
Shaft diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 77.8 mm |
Dynamic load rating | 66 kN |
Static load rating | 44.5 kN |
With sealing | Yes |
Limiting speed | 6000 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |