




€104.10/ pieceexcl. VAT
€125.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UC |
Shaft diameter | 2.5/8 in |
Outer Diameter | 125 mm |
Width | 74.6 mm |
Dynamic load rating | 66 kN |
Static load rating | 44 kN |
With sealing | Yes |
Limiting speed | 6300 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |