




€61.38/ pieceexcl. VAT
€74.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UC |
Shaft diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 65.1 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |