




€46.58/ pieceexcl. VAT
€56.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UC |
Shaft diameter | 2 in |
Outer Diameter | 100 mm |
Width | 55.6 mm |
Dynamic load rating | 43.5 kN |
Static load rating | 29 kN |
With sealing | Yes |
Limiting speed | 8000 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |