




€36.04/ pieceexcl. VAT
€43.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UC |
Shaft diameter | 2 in |
Outer Diameter | 90 mm |
Width | 51.6 mm |
Dynamic load rating | 35 kN |
Static load rating | 23.2 kN |
With sealing | Yes |
Limiting speed | 9000 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |