




€31.73/ pieceexcl. VAT
€38.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UC |
Shaft diameter | 1.11/16 in |
Outer Diameter | 85 mm |
Width | 49.2 mm |
Dynamic load rating | 32.5 kN |
Static load rating | 20.4 kN |
With sealing | Yes |
Limiting speed | 9600 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |