




€19.65/ pieceexcl. VAT
€23.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UC |
Shaft diameter | 1.1/8 in |
Outer Diameter | 62 mm |
Width | 38.1 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.3 kN |
With sealing | Yes |
Limiting speed | 13800 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |