




€16.08/ pieceexcl. VAT
€19.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UC |
Shaft diameter | 1 in |
Outer Diameter | 52 mm |
Width | 34.1 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 16700 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |