




€13.91/ pieceexcl. VAT
€16.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UC |
Shaft diameter | 1/2 in |
Outer Diameter | 47 mm |
Width | 31 mm |
Dynamic load rating | 13.6 kN |
Static load rating | 6.6 kN |
With sealing | Yes |
Limiting speed | 18700 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |