

€4,481.55/ pieceexcl. VAT
€5,422.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HEATER |
Max. bearing weight | 25 kg |
Min. inner diameter | 55 mm |
Max. outer diameter | 400 mm |
Max. power consumption | 2.3 kV·A |
Operating voltage | 230 V |
Frequency measuring voltage | 50-60 Hz |
Weight | 20 |