

€5,643.87/ pieceexcl. VAT
€6,829.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HEATER |
Max. bearing weight | 150 kg |
Min. inner diameter | 45 mm |
Max. outer diameter | 600 mm |
Maximum width | 200 mm |
Max. power consumption | 3.7 kV·A |
Operating voltage | 230 V |
Frequency measuring voltage | 50-60 Hz |
Maximum temperature setting | 240 °C |
Weight | 82.6 |