

€30,725.46/ pieceexcl. VAT
€37,177.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 1.35 mm |
Ring width | 97 mm |
Piston stroke | 40 mm |
Bore | 900 mm |