

€20,066.31/ pieceexcl. VAT
€24,280.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 1.13 mm |
Ring width | 88 mm |
Piston stroke | 32 mm |
Bore | 750 mm |