

€18,538.43/ pieceexcl. VAT
€22,431.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 1.02 mm |
Ring width | 84 mm |
Piston stroke | 28 mm |
Bore | 675 mm |