

€17,615.43/ pieceexcl. VAT
€21,314.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 980 mm |
Ring width | 84 mm |
Piston stroke | 28 mm |
Bore | 650 mm |