

€16,467.65/ pieceexcl. VAT
€19,925.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 910 mm |
Ring width | 76 mm |
Piston stroke | 25 mm |
Bore | 600 mm |