

€15,440.38/ pieceexcl. VAT
€18,682.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 835 mm |
Ring width | 68 mm |
Piston stroke | 22 mm |
Bore | 550 mm |