

€12,863.55/ pieceexcl. VAT
€15,564.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 690 mm |
Ring width | 63 mm |
Piston stroke | 17 mm |
Bore | 450 mm |