

€9,552.63/ pieceexcl. VAT
€11,558.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 575 mm |
Ring width | 54 mm |
Piston stroke | 13 mm |
Bore | 375 mm |