FAG

FAG Hydraulic nut threadless HYDNUT350-HEAVY

  • ERIKS:13560570
  • Manufacturer:4054371180102
Image 1
Save to list

€9,251.80/ pieceexcl. VAT

€11,194.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
HYDNUT-HEAVY
Outer Diameter
540 mm
Ring width
54 mm
Piston stroke
13 mm
Bore
350 mm