FAG

FAG Hydraulic nut threadless HYDNUT325-HEAVY

  • ERIKS:12769818
  • Manufacturer:4026677980748
Image 1
Save to list

€8,493.89/ pieceexcl. VAT

€10,277.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
HYDNUT-HEAVY
Outer Diameter
500 mm
Ring width
54 mm
Piston stroke
13 mm
Bore
325 mm