

€7,674.02/ pieceexcl. VAT
€9,285.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 430 mm |
Ring width | 48 mm |
Piston stroke | 12 mm |
Bore | 275 mm |