

€4,542.88/ pieceexcl. VAT
€5,496.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-HEAVY |
Outer Diameter | 225 mm |
Ring width | 46 mm |
Piston stroke | 10 mm |
Bore | 100 mm |