

€28,617.25/ pieceexcl. VAT
€34,626.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr900x7 mm |
Outer Diameter | 1.07 mm |
Ring width | 101 mm |
Piston stroke | 29 mm |