

€24,740.16/ pieceexcl. VAT
€29,935.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr830X7 mm |
Outer Diameter | 1 mm |
Ring width | 101 mm |
Piston stroke | 29 mm |