

€18,046.99/ pieceexcl. VAT
€21,836.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr760x7 mm |
Outer Diameter | 935 mm |
Ring width | 97 mm |
Piston stroke | 26 mm |