

€2,209.35/ pieceexcl. VAT
€2,673.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | M 70x2 mm |
Outer Diameter | 140 mm |
Ring width | 40 mm |
Piston stroke | 4 mm |
€77.28/ pieceexcl. VAT
€93.51incl. VAT
Estimated delivery date - 10/11/2026