

€16,272.77/ pieceexcl. VAT
€19,690.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr695x6 mm |
Outer Diameter | 855 mm |
Ring width | 90 mm |
Piston stroke | 25 mm |