

€2,204.97/ pieceexcl. VAT
€2,668.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | M 180x3 mm |
Outer Diameter | 132 mm |
Ring width | 40 mm |
Piston stroke | 4 mm |
€77.28/ pieceexcl. VAT
€93.51incl. VAT
Estimated delivery date - 10/11/2026