

€12,958.74/ pieceexcl. VAT
€15,680.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr570x6 mm |
Outer Diameter | 715 mm |
Ring width | 87 mm |
Piston stroke | 23 mm |