

€9,945.26/ pieceexcl. VAT
€12,033.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr460x5 mm |
Outer Diameter | 590 mm |
Ring width | 76 mm |
Piston stroke | 18 mm |
€98.57/ pieceexcl. VAT
€119.27incl. VAT
Estimated delivery date - 10/11/2026