

€8,160.15/ pieceexcl. VAT
€9,873.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr415x5 mm |
Outer Diameter | 540 mm |
Ring width | 69 mm |
Piston stroke | 17 mm |