

€8,118.93/ pieceexcl. VAT
€9,823.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr410x5 mm |
Outer Diameter | 535 mm |
Ring width | 69 mm |
Piston stroke | 17 mm |
€98.60/ pieceexcl. VAT
€119.31incl. VAT
Estimated delivery date - 10/11/2026