

€8,032.13/ pieceexcl. VAT
€9,718.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr395x5 mm |
Outer Diameter | 512 mm |
Ring width | 67 mm |
Piston stroke | 16 mm |