

€6,555.52/ pieceexcl. VAT
€7,932.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr370x5 mm |
Outer Diameter | 490 mm |
Ring width | 66 mm |
Piston stroke | 16 mm |
€76.64/ pieceexcl. VAT
€92.73incl. VAT
Estimated delivery date - 10/11/2026