FAG

FAG Hydraulic nut metric thread HYDNUT355-E

  • ERIKS:13243639
  • Manufacturer:4054369651591
Image 1
Save to list

€6,198.23/ pieceexcl. VAT

€7,499.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
HYDNUT-E
Thread Size
Tr355x5 mm
Outer Diameter
470 mm
Ring width
65 mm
Piston stroke
15 mm