

€5,894.43/ pieceexcl. VAT
€7,132.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr345x5 mm |
Outer Diameter | 455 mm |
Ring width | 64 mm |
Piston stroke | 14 mm |
€86.49/ pieceexcl. VAT
€104.65incl. VAT
Estimated delivery date - 10/11/2026