

€5,577.22/ pieceexcl. VAT
€6,748.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr335x5 mm |
Outer Diameter | 445 mm |
Ring width | 64 mm |
Piston stroke | 14 mm |