

€5,291.55/ pieceexcl. VAT
€6,402.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr310x5 mm |
Outer Diameter | 415 mm |
Ring width | 62 mm |
Piston stroke | 13 mm |
€86.51/ pieceexcl. VAT
€104.68incl. VAT
Estimated delivery date - 10/11/2026