

€5,268.21/ pieceexcl. VAT
€6,374.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | Tr300x4 mm |
Outer Diameter | 405 mm |
Ring width | 62 mm |
Piston stroke | 13 mm |
€86.51/ pieceexcl. VAT
€104.68incl. VAT
Estimated delivery date - 10/11/2026