

€3,007.31/ pieceexcl. VAT
€3,638.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HYDNUT-E |
Thread Size | M 165x3 mm |
Outer Diameter | 240 mm |
Ring width | 47 mm |
Piston stroke | 6 mm |
€77.60/ pieceexcl. VAT
€93.90incl. VAT
Estimated delivery date - 10/11/2026